Shop All Food Containers
Cambro
Food Box, Use Lid 4UKD3, H 6 In, PK6
Mfr # CA12186CW135
Zoro # G2036982
product price: $217.99
/pk 6, $36.33/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12 qt
- Overall Length (In.) 12 in
- Overall Width (In.) 18 in
- Color Clear
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA12186CW135
- Zoro # G2036982
- UPC # 099511312184
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 12 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 6 in |
Overall Width | 18 in |
Overall Height | 6 in |
Overall Length | 18 in |
Details
Capacity (Qt.) | 12 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Box |
Product Type | Food Storage Box |
Capacity | 3 gal. |
Freezer Safe | Yes |
Graduated | No |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Minimum Temperature | -40 Degrees F |
Includes Handle | Yes |
Microwaveable | No |
Maximum Temperature | 210 Degrees F |
Description
Food Storage Box, Capacity 12 qt, Color Clear, Material Polycarbonate, Overall Height 6 in, Overall Length 18 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT 7 1/2 in Garlic Press (AGP-75)
- MAXX ICE Control Board Mim100 (1849742800)
- JOSAM Strainer Cover (006020)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- CAMBRO Cover 2-4 Gr (452) (SFC2)
- CAMBRO Cambro Square Winter Rose Lids Fits 6" And 8", PK6 (SFC6451)
- CAMBRO 18 qt Food Storage Container (RFS18148)
- CAMBRO 18 in x 26 in x 15 in Food Box (182615P148)
- CAMBRO Cambro 2 qt. Round Clear Measuring Storage Container, PK12 (RFSCW2135)
- CAMBRO Cover 6-8 Red Square(451) For - Part# Sfc6451 (SFC6451)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN2/3, 20qt TRANSPARENT, 13 7/8" X 12 3/4" X 8" (00471)
- Cambro Food Containers