Shop All Boltless Shelving
Cambro
EXU244884VS5480 Camshelving Elements XTRA 5-Shelf Combo Starter Unit - 24'' x 48'' x 84''
Mfr # 214XS24488C5
Zoro # G211632455
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XS24488C5
- Zoro # G211632455
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store large amounts of product with the Cambro Camshelving Elements XTRA EXU244884VS5480 stationary shelving unit with 4 vented shelves and 1 solid shelf! When used with additional Cambro Elements XTRA shelving sold separately this starter shelving unit helps you expand your current storage capacity or create a complete shelving system for your business. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits.With vented shelves to provide optimum air flow and an antimicrobial coating to inhibit bacterial growth this unit works well in virtually any environment! Plus the single solid shelf is great for storing small or delicate items can't be stored on a vented shelf. For convenient installation this unit comes with two factory assembled stationary post kits.Elements XTRA shelves are adjustable in 4'' increments even after the shelving unit is installed eliminating the need to disassemble the entire unit to move a shelf up or down. The composite material of the product is just as strong as steel though 60% lighter and may be used in any environment whether the climate is wet or dry. Also it can withstand temperatures from -36 to 190 degrees Fahrenheit making it a great choice for walk-in freezers or humid dish rooms.Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture so it is ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface and the shelf plates can be removed and washed in the dishwasher for optimum sanitation.Overall Dimensions:Length: 48''Width: 24''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225BLUE)
- WHITMOR Double Hang Closet Rod (6021-378)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- Cambro Boltless Shelving