Shop All Boltless Shelving
Cambro
EXU243664V4480 Camshelving Elements XTRA 4-Shelf Vented Starter Unit - 24'' x 36'' x 64''
Mfr # 214XS24366V4
Zoro # G111632487
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XS24366V4
- Zoro # G111632487
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store up to 2400 lb. of product with the Cambro Camshelving Elements XTRA EXU243664V4480 vented 4-shelf stationary starter unit! With vented shelves to provide optimum air flow and antimicrobial coating to keep stored items clean this vented stationary starter kit works well in virtually any environment! The starter unit comes with 4 posts pre-assembled with post connectors and wedges 16 dovetails 4 shelves and 8 universal traverses. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits.Elements XTRA shelves are adjustable in 4'' increments eliminating the need to disassemble the entire unit when creating space. The composite material of the product is just as strong as steel though 60% lighter simplifying assembly. This product is also adaptable to any environment and it can withstand temperatures from -36 to 190 degrees Fahrenheit. Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface. Furthermore Camguard Antimicrobial protection is permanently embedded in the shelf plates to suppress the growth of microbes between cleanings.Overall DimensionsWidth: 24''Length: 36''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- LOWELL Cable Panel wbrushes 2U (CBP-2)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- Cambro Boltless Shelving