Shop All Boltless Shelving
Cambro
EXU243084V4480 Camshelving Elements XTRA 4-Shelf Vented Starter Unit - 24'' x 30'' x 84''
Mfr # 214XS24308V4
Zoro # G411632576
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XS24308V4
- Zoro # G411632576
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store and transport your products with the Cambro Camshelving Elements XTRA EXU243084V4480 vented shelving unit with 4 shelves! With vented shelves to provide optimum air flow and Camguard antimicrobial coating to keep stored items clean this vented shelving system comes with all of the features you expect in a Camshelving product. Equipped with 4 posts pre-installed post connectors and wedges 16 dovetails 4 shelves and 8 universal traverses you'll have everything you need to start building this versatile and efficient shelving system right out of the box. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits.Made with durable composite material that is as strong as steel this shelving unit still weighs 60% less than steel and is easier to set up clean and maintain. With its professional-looking speckled gray color and superior durability this vented unit is perfect for any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelving unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since it has Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The vented shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications.Overall Dimensions:Length: 30''Width: 24''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Hip Form (PEF-HIPMW)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D (184212035096DA)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- Cambro Boltless Shelving