No Product Image Available
Cambro

EXU183630V2480 Camshelving Elements XTRA 2-Shelf Vented Undercounter Starter Unit


product price: $305.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your storage space with the Cambro EXU183630V2480 Camshelving Elements XTRA 18'' x 36'' x 30'' premium vented stationary 2-shelf undercounter shelving unit! Ideal for use under counters and tables this shelving unit will allow you to effortlessly store product in areas that may otherwise go unused. With vented shelves to provide optimum air flow and antimicrobial coating to keep stored items clean this vented shelving unit works well in virtually any environment! This unit comes with 2 factory assembled post kits pre-installed post connectors and wedges 16 dovetails and 2 shelves. Elements XTRA shelves are adjustable in 4'' increments eliminating the need to disassemble the entire unit when creating space. The composite material of the product is just as strong as steel though 60% lighter simplifying assembly. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart.This product is also adaptable to any environment and it can withstand temperatures from -36 to 190 degrees Fahrenheit. Additionally this unit is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface. Furthermore Camguard antimicrobial protection is permanently embedded in the shelf plates to suppress the growth of microbes between cleanings. The shelf plates are easily removable for thorough dishwasher cleaning too!Overall DimensionsWidth: 18''Length: 36''Height: 30''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.