Shop All Boltless Shelving
Cambro
EXSK2124V1480 Camshelving Elements XTRA Vented 1-Shelf Kit - 21'' x 24''
Mfr # 214XSK2124V1
Zoro # G411632279
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214XSK2124V1
- Zoro # G411632279
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Elements XTRA series this Cambro Camshelving Elements XTRA EXSK2124V1480 21'' x 24'' vented shelf kit comes with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel this shelf still weighs 60% less than a steel shelf and is easier to set up clean and maintain. This kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits. With its professional-looking speckled gray color and superior durability this vented shelf is the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelf kit! It can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since this shelf has Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The vented shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications.Kit Includes:- Instructions- Vented shelf plate- 2 Universal traverses- 4 Universal traverse dovetailsOverall Dimensions:Length: 24''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- Cambro Boltless Shelving