Shop All Boltless Shelving
Cambro
EXSK1836S4480 Camshelving Elements XTRA Solid 4-Shelf Kit - 18'' x 36''
Mfr # 214XSK1836S4
Zoro # G211631977
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XSK1836S4
- Zoro # G211631977
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Elements XTRA series this Cambro EXSK1836S4480 Camshelving Elements XTRA 18'' x 36'' shelf kit with 4 solid shelves comes with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel these shelves still weigh 60% less than steel shelves and are easier to set up clean and maintain. This kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits. With their professional-looking speckled gray color and superior durability the included shelf plates are the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelf kit! It can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since these shelves have Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the solid shelf design ideal for storing small items that might slip through vents and it prevents spills and leaks from contaminating the floor and items below better than the vented design.When attached to an Elements XTRA starter unit using a corner connector this kit can be used to create a u-shape unit to best suit your storage space.Kit Includes:- 4 Solid shelf plates- 8 Universal traverses- 16 Universal traverse dovetailsOverall Dimensions:Length: 36''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB110RD)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (DFXB-600)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- Cambro Boltless Shelving