Shop All Shelving & Rack Accessories
Cambro
EXPK1472480 Camshelving Elements XTRA Post Kit - 14'' x 72''
Mfr # 214XSP1472
Zoro # G811632244
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214XSP1472
- Zoro # G811632244
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As part of the Elements XTRA series this Cambro Camshelving Elements XTRA EXPK1472480 14'' x 72'' post kit comes with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel it weighs 60% less than a steel post kit and is easier to set up clean and maintain. This kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart. With its professional-looking speckled gray color and superior durability this post kit is the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. This post kit won't rust corrode or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Pair this post kit with the compatible shelves sold separately to create a sanitary easy-to-clean storage environment. This post kit allows for the compatible shelves to be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart. Whether you need to set up drying racks in your dish room or add a shelf to your cooler this post kit will get you started on the right track.Kit Includes:- Instructions- Top and bottom post connectors- 2 Posts- 4 Connector wedgesOverall Dimensions:Width: 14''Height: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- KNAPE & VOGT 48 WHT Dual Standard (82 WH 48)
- MADESMART MadeSmart 95-29605-06 Small Granite Silverware Tray (148184)
- DC CARGO E-Track Trimmer Mount for Trailer, 2PK (ETTM-2)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- Cambro Shelving & Rack Accessories