Cambro

EXMU213678V4480 Camshelving Elements XTRA Vented 4-Shelf Mobile Unit - 21'' x 36'' x 78''


product price: $792.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly store and transport up to 750 lb. of product with the Cambro EXMU213678V4480 Camshelving Elements XTRA 21'' x 36'' x 78'' premium vented 4-shelf mobile starter unit! With vented shelves to provide optimum air flow and antimicrobial coating to keep stored items clean this vented mobile starter kit works well in virtually any environment. The starter unit comes with 4 posts pre-installed post connectors and wedges 16 dovetails 4 shelves 8 universal traverses and 4 casters. Made of stainless steel with a non-marking polyurethane wheel the premium casters are usable in wet areas such as walk-in refrigerators and freezers. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart.Elements XTRA shelves are adjustable in 4'' increments eliminating the need to disassemble the entire unit when creating space. The fiberglass composite material of the product is just as strong as steel but is 60% lighter to simplify the assembly process. This product is also adaptable to any environment and it can withstand temperatures from -36 to 190 degrees Fahrenheit. Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface. Furthermore Camguard antimicrobial protection is permanently embedded in the shelf plates to suppress the growth of microbes between cleanings while the shelf plates are also easily removable for thorough dishwasher cleaning.Overall DimensionsWidth: 21''Length: 36''Height: 78''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.