Shop All Boltless Shelving
Cambro
EXMU183670V4480 Camshelving Elements XTRA Vented 4-Shelf Mobile Unit - 18'' x 36'' x 70''
Mfr # 214XM18360V4
Zoro # G011667169
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XM18360V4
- Zoro # G011667169
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store and transport up to 750 lb. of product with the Cambro EXMU183670V4480 Camshelving Elements XTRA 18'' x 36'' x 70'' premium vented 4-shelf mobile starter unit! With vented shelves to provide optimum air flow and antimicrobial coating to keep stored items clean this vented mobile starter kit works well in virtually any environment! The starter unit comes with 4 posts pre-installed post connectors and wedges 16 dovetails 4 shelves 8 universal traverses and 4 casters. Made of stainless steel with a non-marking polyurethane wheel the casters are usable in wet areas such as walk-in refrigerators and freezers. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart.Elements XTRA shelves are adjustable in 4'' increments eliminating the need to disassemble the entire unit when creating space. The composite material of the product is just as strong as steel though 60% lighter simplifying assembly. This product is also adaptable to any environment and it can withstand temperatures from -36 to 190 degrees Fahrenheit. Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface. Furthermore Camguard antimicrobial protection is permanently embedded in the shelf plates to suppress the growth of microbes between cleanings. The shelf plates are easily removable for thorough dishwasher cleaning too!Overall DimensionsWidth: 18''Length: 36''Height: 70''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- Cambro Boltless Shelving