No Product Image Available

Cambro

EXMPK2470480 Camshelving Elements XTRA Mobile Post Kit - 24'' x 70''


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the Elements XTRA series this Cambro Camshelving Elements XTRA EXMPK2470480 24'' x 70'' mobile post kit comes with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel it weighs 60% less than a steel post kit and is easier to set up clean and maintain. This kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits. With its professional-looking speckled gray color and superior durability this post kit is the perfect start to a mobile shelving system in any area of your business even humid dish rooms or cold walk-in freezers. This post kit won't rust corrode or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Pair this post kit with the compatible shelves sold separately to create a sanitary easy-to-clean storage environment. This post kit allows for the compatible shelves to be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart. The included casters provide mobility making it easy to retrieve items that might have fallen behind your shelving. Whether you need to set up drying racks in your dish room or add a mobile shelf to your cooler this post kit will get you started on the right track.Kit Includes:- Top and bottom post connectors- 2 Casters- 2 Posts- 4 Connector wedgesOverall Dimensions:Width: 24''Height: 70''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.