Shop All Boltless Shelving
Cambro
EXHD243678V4480 Camshelving Elements XTRA High Density Vented 4-Shelf Mobile Unit
Mfr # 214XH24368V4
Zoro # G211632028
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XH24368V4
- Zoro # G211632028
- Country of Origin United States
- Category Boltless Shelving
Description
This Cambro Camshelving Elements XTRA high density vented 4-shelf mobile unit is perfect for a variety of storage needs. This unit takes up to 50% less space than traditional shelving while boasting an impressive 750 lb. capacity. Its posts and traverses are made of a durable composite material that weighs 60% less than steel but is just as strong. The shelves feature a vented design to allow for effective air circulation and boast Camguard antimicrobial coating to help prevent the growth of mold and bacteria. This unit is easy to clean and is sure to withstand heavy use making it the ideal solution for nearly any setting.With its professional-looking speckled gray color and structural integrity this shelving unit is perfect for any area of your business even humid dish rooms or cold walk-in freezers. The posts shelves and traverses are corrosion- and rust-resistant and this unit is able to withstand temperatures from -36 to 190 degrees Fahrenheit! Featuring durable 5'' plastic swivel casters with thermoplastic rubber wheels it boasts smooth maneuverability on a variety of floor types. Plus the casters include locking brakes for safe stationary use. It also includes high density bumpers to protect your unit and walls from damage.The traverses and shelf plates are easily removable for convenient maintenance. The shelves are adjustable at 4'' increments even after the shelving unit is installed eliminating the need to disassemble the entire unit to move a shelf up or down. This kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart. It includes 2 pre-assembled mobile post kits 4 vented shelves 8 shelf traverses and 16 dovetails. Installation is simple and only a rubber mallet should be used.Kit Includes:- 2 Pre-assembled mobile post kits- 4 Vented shelves- 8 Shelf traverses- 16 DovetailsOverall Dimensions:Length: 36''Width: 24''Height: 78 1/4''Capacity: 750 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins (SSC-722484-BDLP-264-95)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- BUCKHORN Black Plastic Bulk Container Lid (TL4229040010000)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- Cambro Boltless Shelving