Shop All Boltless Shelving
Cambro
EXA242472V5480 Camshelving Elements XTRA 5-Shelf Vented Add-On Unit - 24'' x 24'' x 72''
Mfr # 214XA24247V5
Zoro # G411632156
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XA24247V5
- Zoro # G411632156
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store large amounts of product with the Cambro Camshelving Elements XTRA EXA242472V5480 vented 5-shelf add-on unit! When used with a starter unit or combination of other Cambro Elements XTRA shelving sold separately this add-on shelf set helps you expand your current storage capacity or create a complete shelving system for your business. With vented shelves to provide optimum air flow and an antimicrobial coating to inhibit bacterial growth this vented unit works well in virtually any environment! It comes with one factory assembled stationary post kit and four vented shelves. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits.Elements XTRA shelves are adjustable in 4'' increments even after the shelving unit is installed eliminating the need to disassemble the entire unit to move a shelf up or down. The composite material of the product is just as strong as steel though 60% lighter and may be used in any environment whether the climate is wet or dry. Also it can withstand temperatures from -36 to 190 degrees Fahrenheit.Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface and the shelf plates can be removed and washed in the dishwasher for optimum sanitation.Overall Dimensions:Length: 24''Width: 24''Height: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- Cambro Boltless Shelving