Shop All Boltless Shelving
Cambro
EXA182484S5480 Camshelving Elements XTRA 5-Shelf Solid Add-On Unit - 18'' x 24'' x 84''
Mfr # 214XA18248S5
Zoro # G511632667
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214XA18248S5
- Zoro # G511632667
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Elements XTRA series this Cambro Camshelving Elements XTRA EXA182484S5480 solid 5-shelf add-on unit comes with all of the features you expect in a Camshelving product. This unit includes 5 shelves 2 steel core posts and 10 matching universal traverses all with a durable composite material that weighs 60% less than steel but is just as strong. The universal traverses should be used on this add-on unit and the starter unit sold separately eliminating the need for add-on clips or s-hooks. When built in a straight line there is no loss of weight-bearing capacity. Plus this kit boasts a 50% decrease in the number of pieces compared to its former Elements standard kit counterpart and no weight capacity is lost with kits that are attached to add-on kits.With its professional-looking speckled gray color and structural integrity this add-on shelving unit is the perfect addition to a preexisting shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. In fact it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down!Versatility is built right in to this add-on unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since each of the 10 shelving plates have Camguard Antimicrobial technology built in to suppress the growth of fungus bacteria or mold between cleanings. The solid shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! Upon receiving your unit assembly will be quick and easy requiring only the use of a mallet.Overall Dimensions:Length: 24''Width: 18''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Connector, 3 Way, Width 1 In (9230)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- Cambro Boltless Shelving