Shop All Boltless Shelving
Cambro
ESU214884VS4580 Camshelving Elements Stationary Starter Unit
Mfr # 214ESM4884C4
Zoro # G111632333
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214ESM4884C4
- Zoro # G111632333
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store large amounts of product with the Cambro Camshelving Elements ESU214884VS4580 stationary shelving unit with 3 vented shelves and 1 solid shelf! When used with additional Cambro Elements shelving sold separately this starter shelving unit helps you expand your current storage capacity or create a complete shelving system for your business.With vented shelves to provide optimum air flow and an antimicrobial coating to inhibit bacterial growth this unit works well in virtually any environment! Plus the single solid shelf is great for storing small or delicate items can't be stored on a vented shelf. For convenient installation this unit comes with two factory assembled stationary post kits.Elements shelves are adjustable in 4'' increments even after the shelving unit is installed eliminating the need to disassemble the entire unit to move a shelf up or down. The composite material of the product is just as strong as steel though 60% lighter and may be used in any environment whether the climate is wet or dry. Also it can withstand temperatures from -36 to 190 degrees Fahrenheit making it a great choice for walk-in freezers or humid dish rooms.Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture so it is ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface and the shelf plates can be removed and washed in the dishwasher for optimum sanitation.Overall Dimensions:Length: 48''Width: 21''Height: 84''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- PARTNERS BRAND Steel Bench Rack Bin, 8" W x 19" H, Gray (BINR3619)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- Cambro Boltless Shelving