Shop All Boltless Shelving
Cambro
ESU184830V2580 Camshelving Elements Vented 2-Shelf Stationary Undercounter Shelving Unit
Mfr # 214ESU184830
Zoro # G911632304
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214ESU184830
- Zoro # G911632304
- Country of Origin United States
- Category Boltless Shelving
Description
Maximize your storage space with the Cambro ESU184830V2580 Camshelving Elements 18'' x 48'' x 30'' premium vented stationary 2-shelf undercounter shelving unit! Ideal for use under counters and tables this shelving unit will allow you to effortlessly store product in areas that may otherwise go unused. With vented shelves to provide optimum air flow and antimicrobial coating to keep stored items clean this vented shelving unit works well in virtually any environment! This unit comes with 2 factory assembled post kits pre-installed post connectors and wedges 16 dovetails and 2 shelves. Elements shelves are adjustable in 4'' increments eliminating the need to disassemble the entire unit when creating space. The composite material of the product is just as strong as steel though 60% lighter simplifying assembly.This product is also adaptable to any environment and it can withstand temperatures from -36 to 190 degrees Fahrenheit. Additionally this unit is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each shelf plate features an easy-to-clean non-porous surface. Furthermore Camguard Antimicrobial protection is permanently embedded in the shelf plates to suppress the growth of microbes between cleanings. The shelf plates are easily removable for thorough dishwasher cleaning too!Overall DimensionsWidth: 18''Length: 48''Height: 30''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Cambro Boltless Shelving