Shop All Shelving & Rack Accessories
Cambro
ESR24423151 Three-Quarter Shelf Rail Kit for 24'' x 42'' Camshelving Elements Stationary
Mfr # 214ESR24423G
Zoro # G311632140
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214ESR24423G
- Zoro # G311632140
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Prevent stored items from falling off your Cambro Camshelving Elements unit sold separately by adding this Cambro ESR24423151 three-quarter shelf rail kit for 24'' x 42'' Cambro Camshelving Elements stationary or mobile units. The brackets are easy to quickly install or remove and are designed to work with your stationary or mobile unit for further convenience. Coming with double rods per rail each rail offers reliable security around 3 sides of your shelf and keeps your products upright to reduce the risk of them falling or breaking. This means you can have peace of mind about the safety of your items while they're in storage.As part of the Elements series this rail kit is made from smooth polypropylene material that offers antimicrobial protection and is easy to wipe clean. Additionally the construction is resistant to buckling or rust. This makes the kit a perfect add on to the Camshelving Elements unit in your kitchen freezer cooler pantry or dry storage space. The rail kit can easily be disassembled for cleaning as well so you can maintain a neat storage area. This three-quarter shelf rail kit includes 1 side and 2 ends and is intended for use with a 24'' x 42'' unit sold separately. The kit contains no exposed metal and will not rust. It's also safe in temperatures down to -36 degrees Fahrenheit.Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- DURHAM MFG Optional Base For Slide Rack, Gray (304-95)
- 80/20 Hex Driver 3/16" Ball End (6020)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30120YELLOBLANK)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- LOWELL Remote Power Control 15A (RPC-15-S)
- PRAIRIE VIEW INDUSTRIES N246036-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units- 66 x 24 x 36 in. (A246036-4-CHL2)
- NATIONAL HARDWARE Cap End White (S822-090)
- LOWELL Punched Panel for Devices (D4P-1)
- Cambro Shelving & Rack Accessories