Shop All Shelving & Rack Accessories
Cambro
ESR18243151 Three-Quarter Shelf Rail Kit for 18'' x 24'' Camshelving Elements Stationary
Mfr # 214ESR18243G
Zoro # G411632095
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214ESR18243G
- Zoro # G411632095
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Prevent stored items from falling off your Cambro Camshelving Elements unit sold separately by adding this Cambro ESR18243151 three-quarter shelf rail kit for 18'' x 24'' Cambro Camshelving Elements stationary or mobile units. The brackets are easy to quickly install or remove and are designed to work with your stationary or mobile unit for further convenience. Coming with double rods per rail each rail offers reliable security around 3 sides of your shelf and keeps your products upright to reduce the risk of them falling or breaking. This means you can have peace of mind about the safety of your items while they're in storage.As part of the Elements series this rail kit is made from smooth polypropylene material that offers antimicrobial protection and is easy to wipe clean. Additionally the construction is resistant to buckling or rust. This makes the kit a perfect add on to the Camshelving Elements unit in your kitchen freezer cooler pantry or dry storage space. The rail kit can easily be disassembled for cleaning as well so you can maintain a neat storage area. This three-quarter shelf rail kit includes 1 side and 2 ends and is intended for use with a 18'' x 24'' unit sold separately. The kit contains no exposed metal and will not rust. It's also safe in temperatures down to -36 degrees Fahrenheit.Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAPC5/MAB)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- NEXEL No Growth Foot Plate (AFSQ)
- ECONOCO Grid Sign Holder 7" x 11", Chrome, 12PK (GWMC711)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- AP PRODUCTS AP Products 011-340 3/4" x 100' Vinyl Insert, Dark Gray (011-340)
- Cambro Shelving & Rack Accessories