Shop All Boltless Shelving
Cambro
ESK1848S5580 Camshelving Elements 18'' x 48'' Shelf Kit Rect
Mfr # 214ESK1848S5
Zoro # G211632288
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214ESK1848S5
- Zoro # G211632288
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Elements series this Cambro ESK1848S5580 Camshelving Elements 18'' x 48'' shelf kit with 5 solid shelves comes with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel these shelves still weigh 60% less than steel shelves and are easier to set up clean and maintain. With their professional-looking brushed graphite color and superior durability the included shelf plates are the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelf kit! It can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since these shelves have Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the solid shelf design ideal for storing small items that might slip through vents and it prevents spills and leaks from contaminating the floor and items below better than the vented design.When attached to an Elements starter unit using a corner connector this kit can be used to create a u-shape unit to best suit your storage space.Kit Includes:- Solid shelf plates for 5 shelves- 10 stationary traverses- Bag of 40 stationary traverse dovetailsOverall Dimensions:Length: 48''Width: 18''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity (15258N06F)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- LORELL Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled (99929)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- Cambro Boltless Shelving