No Product Image Available

Cambro

EMU244878DRPKG Camshelving Elements Drying Rack Cart - 24'' x 48'' x 78''


product price: $1,367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the Cambro Camshelving Elements modular shelving system this Cambro EMU244878DRPKG drying rack cart will help you stay organized as you conveniently store trays cutting boards baking sheet pans plates and more during the drying process! This drying rack cart combines the strength and corrosion resistance of all Elements shelving units with the convenience of easy drying.Not only does this drying rack cart offer an efficient way to organize your drying area it also promotes sanitation by allowing for sufficient air circulation to eliminate moisture. This mobile unit includes 4 swivel casters with brakes and can be easily moved so that the spaces around it can be cleaned. It's great for transporting items as well! This unit includes drying racks for three levels six mobile shelf traverses two mobile post kits and 4 premium casters.Elements shelves are adjustable in 4'' increments even after installation eliminating the need to disassemble the entire unit to move a shelf up or down. The composite material of the product is just as strong as steel though 60% lighter and may be used in any environment whether the climate is wet or dry. Also it can withstand temperatures from -36 to 190 degrees Fahrenheit.Additionally this item is resistant to corrosion and rust while its surface is impervious to chemicals and moisture making it ideal for coastal conditions. Each drying shelf plate features an easy-to-clean non-porous surface that can be washed in the dishwasher for efficient sanitation.Overall Dimensions:Length: 48''Width: 24''Height: 78''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.