Cambro

EMU244870FXPKG Camshelving Elements 24'' x 48'' Flex Station Display Rack


product price: $973.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Cambro Camshelving Elements EMU244870FXPKG flex station display rack is the perfect choice for all your grab-and-go applications! Whether you operate a daycare facility run a school lunch program or work at a convenience store this flexible display rack allows you to boost a la carte sales while being incredibly easy to configure assemble and maintain. You can drastically reduce serving time by turning high traffic hallways or aisles into convenient snack locations and because the rack is angled students or guests will be able to quickly see what they want as they pass by.This rack is packed with all the features you expect from a Cambro Camshelving product! Equipped with 2 mobile post kits 8 mobile traverses 36 angled dividers and 24 identification tags you'll have no trouble quickly assembling your unit to begin using it. In fact you can even adjust it after the fact to accommodate whatever food storage boxes you have. This rack is comprised of a durable composite material that weighs 60% less than steel yet remains just as strong and stable ensuring that it's built to last and will provide years of dependable service. It also has a lifetime guarantee against rust and corrosion so you can place it in any environment for storage. Plus since the unit comes with casters you'll be able to easily maneuver it through your facility.Overall Dimensions:Length: 48''Width: 24''Height: 70''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.