Shop All Trays and Platters
Cambro
Economy Cafeteria Tray, 25 3/4 in L, Blue
Mfr # EA1826CL142
Zoro # G500424013
product price: $25.85
/ea
Sold in multiples of 12 for $310.20
$310.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fiberglass
- Number of Compartments 1
- Overall Length 25 3/4 in
- Product Type Economy Cafeteria Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1826CL142
- Zoro # G500424013
- UPC # 099511133765
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length | 25 3/4 in |
Details
Item | Tray Camlite 18" x 26" Blue |
Color | Blue |
Material | Fiberglass |
Number of Compartments | 1 |
Product Type | Economy Cafeteria Trays |
Handle Included | No |
NSF Certified | Yes |
Description
Tray Camlite 18 In. x 26 In. Blue, Overall Width 17 7/8 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Trays, Color Blue, Handle Included No, Overall Length 25 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Start 243-292 Capacitor Assembly (39804.0004)
- ANTUNES ROUNDUP Quick Disconnect Kit (7000139)
- PUREWINE THE WAND 4PK (2917-WP-113)
- CRESTWARE Stock Pot w/Cover, 2 qt, 9-1/4 In., SS (SSSAU2)
- CAMBRO Tray, w/ Compartments, 10x14, Tan (EAPS1014161)
- CAMBRO Market Pan, 1 1/2 x 8 7/8 in, White (EA92615MT148)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- CAMBRO Octagon Showfest Tray, 6 qt, Black (EASFG1220110)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- CAMBRO Cafeteria Tray, 18 in L, Horizon Blue (EA1418105)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Graphite, PK 36 (R3000GRPH)
- Cambro Trays and Platters