Shop All Measuring Utensils
Cambro
Dry Measuring Cup, 1 Cup, Clear, PK12
Mfr # CA25MCCW135
Zoro # G3677073
product price: $74.89
/pk 12, $6.24/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 cup
- Material polycarbonate
- Color Clear
- Length 3 1/2 in
- Height 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA25MCCW135
- Zoro # G3677073
- UPC # 099511314942
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Length | 3 1/2 in |
Height | 3 1/8 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 3 1/8 in |
Overall Length | 3 1/2 in |
Details
Item | Polycarbonate Measuring Cup |
Capacity | 1 cup |
Material | polycarbonate |
Color | Clear |
Handle Type | Molded |
Handle Color | Clear |
Standards | NSF |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 1 cup |
Product Type | Measuring Cup |
Handle Style | Molded |
Description
Polycarbonate Measuring Cup, Overall Height 3 1/8 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cup, Overall Length 3 1/2 in, Overall Width 2 3/4 in, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Purge Valve - 120V (9041086-01)
- PARKER HANNIFIN Parts Kit (76732)
- AIR VENT 8 in. H X 16 in. L Brown Aluminum Undereave Vent (84212)
- SCHAERER Swiss Account Service 28 (3370063935)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- CAMBRO Liquid Measuring Cup, 1 Qt., Clear, PK12 (CA100MCCW135)
- CAMBRO Liquid Measuring Cup, 2 Qt., Clear, PK12 (CA200MCCW135)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CAMBRO 1 Cup Measuring Cup-135 Clear (25MCCW-135)
- TABLECRAFT Tablecraft Stainless Steel Measuring Cup Set (724)
- Cambro Measuring Utensils