Shop All Dunnage Racks
Cambro
DRS480131 S-Series 48'' x 21'' x 12'' Brown Slotted Top Bow Tie Dunnage Rack - 3000 lb. Capacity
Mfr # 214DRS480BR
Zoro # G511942001
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214DRS480BR
- Zoro # G511942001
- Country of Origin United States
- Category Dunnage Racks
Description
This Cambro DRS480131 S-Series 48'' x 21'' x 12'' brown slotted top dunnage rack is perfect for keeping your frozen cold or dry inventory safely off the floor. Use it in your receiving dock area and keep clean food storage boxes safely off of the ground while transferring bulk food products out of cartons and into the boxes.For superior strength and stability this rack features a heavy-duty polypropylene construction that will never rust or corrode. It can even withstand temperatures down to -36 degrees Fahrenheit ensuring that it is built to exceed your needs! Its sturdy legs keep your inventory 12'' off the floor and can support up to 3000 lb. Since most regional food safety and HACCP programs require food storage to be at least 6'' off of the ground the rack makes sure that your facility is in compliance with safety standards. Plus it features a slotted top that allows for maximum air circulation around products making it the perfect solution for storing your perishable items.To help make cleanup a breeze this rack features a one-piece seamless construction. A single wall structure provides the strength and stability necessary for accommodating heavy loads while open ends and sides provide easy access to the floor below for easy mopping and sweeping. For a customized rack layout to perfectly suit the needs of your business simply connect this dunnage rack to others with the included Camlink Connector. This allows you to create wider and longer racks for larger items or you can wind the rack along a corner to take full advantage of your storage space.Overall Dimensions:Length: 48''Width: 21''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- ECONOCO Revolving Millinery Tree (KREV26)
- BLACK SWAN Bin Boxes, 8" x 12" x 4-1/2 (10175)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- Cambro Dunnage Racks