Shop All Food Service Storage & Transportation
Cambro
Dish Rack Dolly, 21 3/8 x 21 3/8 x 8
Mfr # EACDR2020151
Zoro # G8533043
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 8 in
- Material Plastic
- Overall Width 21 3/8 in
- Caster Size (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACDR2020151
- Zoro # G8533043
- UPC # 099511232765
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 8 in |
Overall Width | 21 3/8 in |
Caster Size (In.) | 3 1/2 in |
Inside Rack Length (In.) | 13-1/8 |
Overall Height (In.) | 8 in |
Overall Length (In.) | 21 3/8 in |
Max. Glass Height (In.) | 4-1/4 |
Inside Width (In.) | 20 7/8 in |
Compartment Size (In.) | 3 7/16 x 4 5/16 |
Max. Cup Height (In.) | 3-1/2 |
Overall Depth (In.) | 21 in |
Overall Width (In.) | 21 3/8 in |
Inside Length (In.) | 20 7/8 in |
Overall Length | 21 3/8 in |
Description
Rack Dolly, Maximum Load Capacity 350 lb, Handle Included No, Overall Length 21 3/8 in, Overall Width 21 3/8 in, Color Gray, Drain Holes Included No, Includes -, Material Plastic, Number of Casters 4, Overall Height 8 in, Product Type Rack Dolly, Caster Type (4) Swivel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Preservative-Free Soy Sauce Packets 6mL Packet, PK200 (00265)
- ELECTROLUX Light Bulb (5304440031)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut, PK2 (31831)
- SHAVER SPECIALTY Spacer Kk 3/8 Set Of 2 For - Part# 223-4 (223-4)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP280WSTSW110)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- CAMBRO Portable Bar, 54 in L (EABAR540110)
- WINHOLT EQUIPMENT Winholt Bakery Rack Cover, Clear Plastic, 3 Zippers (SRC-58/3Z)
- Cambro Food Service Storage & Transportation