Shop All Serving Utensils
Cambro
Deli Spoon, Black, PK12
Mfr # CASPO11CW110
Zoro # G3630261
product price: $44.29
/pk 12, $3.69/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CASPO11CW110
- Zoro # G3630261
- UPC # 099511336395
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 10 1/4 in |
Utensil Width | 2 7/8 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 10 1/4 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 1.5 oz, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- TRUE Relay, 9660-041-182Em Alternate Motorph63 (842461)
- HEINZ Heinz Wine Vinegar 12 fl. oz. Bottle, PK12 (10013000001752)
- TRAULSEN BULB, LED T-6,115V, 4 WATT for Traulsen - Part# TR358-60691-00 (TR358-60691-00)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- RSVP INTERNATIONAL Olive Wood Slotted Spoon (OW-SLOT)
- Cambro Serving Utensils