Shop All Dollies
Cambro
DCS950480 Versa Speckled Gray Dish Caddy with Vinyl Cover - 5 Column
Mfr # 214DCS950GY
Zoro # G312184501
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed with your convenience in mind this dish caddy offers the best in versatility and volume! This caddy boasts 5 columns so that you have plenty of room for your dinnerware. This unit can accommodate both round and square dishes in a wide variety of sizes. Whether needed for a restaurant cafeteria or catering business this dish caddy is assuredto boost your operation's efficiency! Rugged Design : Boasting a heavyduty polyethylene construction not only does this dish caddy offer exceptional resistance to rusting cracking and chipping but is also extremely simple to clean! Incredible Versatility : Unlike other dish caddies that may only hold plates of one shape or size this dish caddy holds 5 columns of 4560 round plates up to 9 1/2'' or 4 to 5 columns of square plates up to 8'' wide. Poker Chip Style : Dividers are molded into the body of the caddy in a poker chip style to allow for easy loading and unloading access on both sides so that your plates are both secure during transport and easy to remove. Smooth Mobility : Two 5'' front swivel casters with brakes and two 10'' nonmarking rear wheels ensure the unit's smooth mobility and sturdy placement when not in use. Vinyl Cover Included : A vinyl cover is conveniently included to help ensure safe and sanitary transportation of your dining sets while keeping dishes clean and free of dust while not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- DEWALT Folding Panel, Plate, and Drywall Cart 1200-Pound Capacity (DXWT-PS202)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- Cambro Hand Trucks & Dollies