Shop All Dollies
Cambro
DCS950110 Versa Black Dish Caddy with Vinyl Cover - 5 Column
Mfr # 214DCS950BK
Zoro # G512184387
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed with your convenience in mind this dish caddy offers the best in versatility and volume! This caddy boasts 5 columns so that you have plenty of room for your dinnerware. This unit can accommodate both round and square dishes in a wide variety of sizes. Whether needed for a restaurant cafeteria or catering business this dish caddy is assuredto boost your operation's efficiency! Rugged Design : Boasting a heavyduty polyethylene construction not only does this dish caddy offer exceptional resistance to rusting cracking and chipping but is also extremely simple to clean! Incredible Versatility : Unlike other dish caddies that may only hold plates of one shape or size this dish caddy holds 5 columns of 4560 round plates up to 9 1/2'' or 4 to 5 columns of square plates up to 8'' wide. Poker Chip Style : Dividers are molded into the body of the caddy in a poker chip style to allow for easy loading and unloading access on both sides so that your plates are both secure during transport and easy to remove. Smooth Mobility : Two 5'' front swivel casters with brakes and two 10'' nonmarking rear wheels ensure the unit's smooth mobility and sturdy placement when not in use. Vinyl Cover Included : A vinyl cover is conveniently included to help ensure safe and sanitary transportation of your dining sets while keeping dishes clean and free of dust while not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 400 Lb (3W088)
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- MAGNET SOURCE Magnetic Multi-Lift with Release, 5" Di (ML5D-30)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY37)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- EXTREME MAX Extreme Max 5800.0228 V-Slides Snowmobile Dolly System - Steel, Red (5800.0228)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- Cambro Hand Trucks & Dollies