Shop All Dollies
Cambro
DCS1125480 Versa Speckled Gray Dish Caddy - 4 Column
Mfr # 214DCS1125GY
Zoro # G312184389
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed with your convenience in mind this Cambro dish caddy offers the best in versatility and volume! It is constructed of 4 columns with the ability to hold plates of varying sizes. It features poker chip style dividers a durable polyethylene construction front swivel casters and nonmarking rear wheels and a convenient vinyl cover for transport. Whether needed for a restaurant cafeteria or catering business this dish caddy is assuredto boost your operation's efficiency! 4 Dish Columns : Unlike other dish caddies that may only hold plates of one shape or size this dish caddy is able to hold a wide range of plate sizes. It is built with 4 columns of 4560 round plates up to 11 1/4'' or square plates up to 9 1/2'' for ultimate versatility. Poker Chip Dividers : Dividers are molded into the body of the caddy in a poker chip style to allow for easy loading and unloading access on both sides so that your plates are both secure during transport and easy to remove. Protective Vinyl Cover : A vinyl cover is conveniently included to help ensure safe and sanitary transportation of your dining sets while keeping dishes clean and free of dust while not in use. Durable Construction and Mobility : Boasting a heavyduty polyethylene construction not only does this dish caddy offer exceptional resistance to rusting cracking and chipping but is also extremely simple to clean! Two 5'' front swivel casters with brakes and two 10'' nonmarking rear wheels ensure the unit's smooth mobility and sturdy placement when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- EGA PRODUCTS Pallet Rack Post Protector, 36" Tall, Fits 3" Columns (PP 5236)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- SHINN FU CO OF AMERICA $CAR DOLLY SET 2000 LB 3-IN-1 (OM47020)
- Cambro Hand Trucks & Dollies