Shop All Dollies
Cambro
DC575191 Poker Chip Granite Gray Dish Dolly / Caddy with Vinyl Cover - 6 Column
Mfr # 214DC575GGY
Zoro # G211996304
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed with your convenience in mind this heavyduty caddy is perfect for transporting your small for individual servings! This caddy is capable of holding six stacks of plates up to 5 3/4'' in diameter within its impact resistant and shock absorbent frame. Each stack can hold approximately 4560 plates per column. Whether needed for a restaurant cafeteria or catering business this dish caddy is assuredto boost your operation's efficiency! Rugged Design : Boasting a heavyduty polyethylene construction not only does this dish caddy offer exceptional resistance to rusting cracking and chipping but is also extremely simple to clean! Poker Chip Style : Dividers are molded into the body of the caddy in a poker chip style to allow for easy loading and unloading access on both sides so that your plates are both secure during transport and easy to remove. Smooth Mobility : Two 5'' front swivel casters with brakes and two 10'' nonmarking rear wheels ensure the unit's smooth mobility and sturdy placement when not in use. Rounded Corners : The rounded corners both on the inside and the outside of the caddy help protect your dishware during transport and your furniture from any accidental bumps. Vinyl Cover Included : A vinyl cover is conveniently included to help ensure safe and sanitary transportation of your dining sets while keeping dishes clean and free of dust while not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- SPECIALMADE GOODS AND SERVICES Non-Pneumatic Wheel For Rubbermaid Big W (FG7888M1BLA)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- Cambro Dollies