Shop All Shelving & Rack Accessories
Cambro
CSDR8151 Camshelving Gray 8 Slot Drying Cradle
Mfr # 214CSDR8
Zoro # G911631925
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CSDR8
- Zoro # G911631925
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As part of the Cambro Camshelving modular shelving system this Cambro CSDR8151 Camshelving gray 8 slot drying cradle will help you stay organized as you conveniently store pots pans utensils and other common kitchenware during the drying process! This cradle is made of high impact ABS plastic making it a durable addition to your dishwashing area.Because this drying cradle is designed to sit on shelving traverses it can be easily installed and used to convert your existing 24'' deep Camshelving unit into a drying rack. Simply remove your shelf plates and replace them with this drying cradle!Overall Dimensions:Length: 10 3/8''Width: 23 5/16''Height: 6 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=1.25", B=1.25" (K0475.5CTCT)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- AIR-VENT Air Vent 85160 Weathered Wood Square Aluminum Roof Mounted Vent (798634)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- PRIME-LINE Prime-Line U 10171 Shelf Support Peg 20 lb, Steel, Wall Mounting (U 9293)
- Cambro Shelving & Rack Accessories