Shop All Shelving & Rack Accessories
Cambro
CSDR73151 Camshelving Gray 7 Slot Drying Rack, 3PK
Mfr # 214CSDR73
Zoro # G811631902
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CSDR73
- Zoro # G811631902
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As part of the Cambro Camshelving modular shelving system this pack of three gray Cambro CSDR73151 7 slot drying racks will help you stay organized as you conveniently store trays cutting boards baking sheet pans full and half size plates and more during the drying process! This drying rack is made of high impact ABS plastic and when necessary it can be washed in a commercial dishwasher. Constructed from a single piece of plastic these drying racks have no welding cracks for bacteria to inhabit. These racks are coated in corrosion-free polypropylene and safe to -36 degrees Fahrenheit.Not only does this Cambro CSDR73151 7 slot drying rack offer an efficient organized drying area it also promotes sanitation by allowing for sufficient air circulation to eliminate moisture. Because this drying rack is designed to sit on shelving traverses it can be easily installed and used to convert your existing Camshelving units into drying racks. Simply remove shelf plates and replace them with this drying rack!Overall Dimensions:Length: 23 1/2''Width: 10 1/4''Height: 3 3/4''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 185Ano-16 Double Bracket Steel (185ANO16)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- HARDWARE RESOURCES 5 mm Double Pin Heavy Duty Shelf Lock for 3/4" or 1" Shelf (7706CL)
- AP PRODUCTS AP Products 011-312 Vinyl Insert - 1 in. x 1000 ft., Black (011-312)
- Cambro Shelving & Rack Accessories