Shop All Shelving & Rack Accessories
Cambro
CSDR7151 Camshelving Gray 7 Slot Drying Rack
Mfr # 214CSDR7
Zoro # G411631937
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CSDR7
- Zoro # G411631937
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As part of the Cambro Camshelving modular shelving system this single gray Cambro CSDR7151 7 slot drying rack will help you stay organized as you conveniently store trays cutting boards baking sheet pans full and half size plates and more during the drying process! This drying rack is made of high impact ABS plastic and when necessary can be washed in a commercial dishwasher. Constructed from a single piece of plastic with a corrosion-free polypropelyene coating there are no welding cracks for bacteria to inhabit.Not only does this Cambro CSDR7151 7 slot drying rack offer an efficient organized drying area it also promotes sanitation by allowing for sufficient air circulation to eliminate moisture. Because this drying rack is designed to sit on shelving traverses it can be easily installed and used to convert your existing Camshelving units into drying racks. Simply remove shelf plates and replace them with this drying rack!Overall Dimensions:Length: 23 1/2''Width: 10 1/4''Height: 3 3/4''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- PLANO Plano StowAway 24 Fixed Compartment Box, 14-1/4W x 2-1/4D x 11-1/2H, Clear (532430)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- ECOSMART Con-Tact Creative Covering 16 ft. L X 18 in. W Toile Lavender Self-Adhesive Shelf Liner (16F-C9AW92-06)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- Cambro Shelving & Rack Accessories