Shop All Shelving & Rack Accessories
Cambro
CSDDC5 Camshelving 16 1/3'' x 20 1/2'' x 3 3/8'' Dome Drying Cradle, 5PK
Mfr # 214CSDC5
Zoro # G911631963
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CSDC5
- Zoro # G911631963
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
This Cambro CSDDC Camshelving dome drying cradle provides the perfect solution for drying and storing your Cambro domes in a easy and sanitary manner. Capable of holding up to 10 9'' domes each drying cradle holds your domes upright allowing for even air flow and faster more efficient drying. Additionally the cradles are made of high-impact ABS material that is easy to clean and built to withstand the rigors of daily use in the healthcare foodservice industry.Thanks to the modular design these cradles install directly onto the shelf traverses of the compatible Cambro Camshelving drying and storage racks for a space-efficient solution to keep your Cambro domes dry and organized. Combine other modular drying cradles sold separately to hold trays domes and other dishes all on a single shelving unit.Overall Dimensions:Length: 20 1/2''Width: 16 1/3''Height: 3 3/8''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- LEWISBINS Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H, 6 PK (DPB10-7 Div)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Black 18"x60 Ft., PK6 (60F-C9A936-06)
- KOHLER Choreograph 21 Floating Shelf (97623-BL)
- UNIVERSAL FOREST PROD Universal Forest Prod Grade Stake 2X2X36In Wood 1332 (6385645)
- Cambro Shelving & Rack Accessories