Shop All Boltless Shelving
Cambro
CS216S480 21'' x 6'' Solid Shelf Plate for Camshelving Premium and Elements Series
Mfr # 213CS216S
Zoro # G211632653
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 213CS216S
- Zoro # G211632653
- Country of Origin United States
- Category Boltless Shelving
Description
As a component of the renowned Premium and Elements series this Cambro CS216S480 21'' x 6'' solid shelf plate is an integral part of your shelving system. Great for all of your medium to heavy-duty storage needs this shelf plate comes in the highest-quality and with all of the features you expect in a Camshelving product! It is made from a durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. The solid design smaller items while containing leaks and spills and can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.This shelf plate is designed to combine with other shelf plates traverses and post kits sold separately to create a sanitary easy-to-clean storage environment that can support up to 800 lb. per shelf. When assembled the shelf can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart.Overall Dimensions:Length: 6''Width: 21''Cambro Camshelving Elements has been replaced with the new Cambro Camshelving Elements XTRA line. This Cambro Camshelving Elements item is available while supplies last. Due to the engineered improvements Elements XTRA is not compatible with the old Elements line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- VESTIL Powder Coated Boltless Shelf, 48x18x72 (PCBS-1848)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- Cambro Boltless Shelving