No Product Image Available
Cambro

CS146V480 Camshelving 14'' x 6'' Vented Shelf Plate for Premium Elements Rect


product price: $23.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As a component of the renowned Premium Elements and Elements XTRA series this Cambro CS146V480 14'' x 6'' vented shelf plate is an integral part of your shelving system. Great for all of your medium to heavy-duty storage needs this shelf plate comes in the highest-quality and with all of the features you expect in a Camshelving product! It is made from a durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. The vented design facilitates optimal airflow and can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.This shelf plate is designed to combine with other shelf plates traverses and post kits sold separately to create a sanitary easy-to-clean storage environment that can support up to 800 lb. per shelf. When assembled the shelf can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart.Overall Dimensions:Length: 6''Width: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.