Shop All Boltless Shelving
Cambro
CS146S480 Camshelving 14'' x 6'' Solid Shelf Plate for Premium Elements Rect
Mfr # 213CS146S
Zoro # G011632433
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 213CS146S
- Zoro # G011632433
- Country of Origin United States
- Category Boltless Shelving
Description
As a component of the renowned Premium Elements and Elements XTRA series this Cambro CS146S480 14'' x 6'' solid shelf plate is an integral part of your shelving system. Great for all of your medium to heavy-duty storage needs this shelf plate comes in the highest-quality and with all of the features you expect in a Camshelving product! It is made from a durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. The solid design smaller items while containing leaks and spills and can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.This shelf plate is designed to combine with other shelf plates traverses and post kits sold separately to create a sanitary easy-to-clean storage environment that can support up to 800 lb. per shelf. When assembled the shelf can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart.Overall Dimensions:Length: 6''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- DURHAM MFG Drawer Bearing Rack (306B-95)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- Cambro Boltless Shelving