Shop All Food Containers
Cambro
Crock, Brown
Mfr # EACP27195
Zoro # G500423511
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 3/4 in
- Inside Diameter 6 3/16 in
- Microwaveable No
- Includes Lid No
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EACP27195
- Zoro # G500423511
- UPC # 099511324125
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height | 6 3/4 in |
Inside Diameter | 6 3/16 in |
Overall Diameter | 6 3/4 in |
Details
Item | Crock |
Microwaveable | No |
Includes Lid | No |
NSF Certified | Yes |
Freezer Safe | No |
Includes Handle | No |
Dishwasher Safe | Yes |
Graduated | No |
Product Type | Crock |
Description
Crock, Capacity 2.7 qt, Color Brown, Overall Height 6 3/4 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter 6 3/4 in, Freezer Safe No, Product Type Crock, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter 6 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Pour Spout 1 Gallon (GPS1)
- HENRY AND HENRY Henry And Henry Redi-Pak Red Raspberry Filling 2lbs, PK12 (10201797)
- PRIME-LINE 7/8 in., Flat Roller Ball Bearing Tub Enclosure with Threaded Hex Hub 4 Pack (M 6154)
- AMERICAN RANGE Orifice (50) (A29004)
- CAMBRO Lid (IB27LIDCW)
- CAMBRO 18 qt Food Storage Container (RFS18148)
- CAMBRO Container Clear 6Qt For - Part# 6Sfscw135 (6SFSCW135)
- CAMBRO Camwear Seal Cover 2/4Qt For - Part# Sfc2Scpp190 (SFC2SCPP190)
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- CAMBRO 18 in x 26 in x 9 in Food Box (18269P148)
- KILNER Kilner 6509970 34 oz Food To Go Container (6596878)
- Cambro Food Containers