Shop All Security Carts
Cambro
CPU244864SUPKG Camshelving Stationary Security Cage Kit - 26 3/4'' x 50 1/4'' x 64 1/2''
Mfr # 214PSSCL4864
Zoro # G311632416
product price: $3,643.99
/ea
Free Shipping & Returns
$3,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PSSCL4864
- Zoro # G311632416
- Country of Origin United States
- Category Security Carts
Description
Ensure that your finest steaks seafood wines or spirits are safely stored with the Cambro Camshelving CPU244864SUPKG full wrap stationary security cage kit! This complete shelving and security cage system features all the benefits you expect from a Camshelving product including heavy-duty construction and rust-free components to ensure long-lasting durability and performance. When you purchase this security system not only will you be protecting your products from damage or theft but you'll also be optimizing storage space in your wine cellar kitchen freezer or dry storage area!This kit comes equipped with 2 stationary post kits 1 vented shelf kit and a stainless steel security cage with an included bottom shelf. Once assembled the open cage design minimizes dust accumulation and provides increased visibility of the unit's contents ensuring easy cleaning organization and inventory management. For easy operation the front panels are hinged on the side and secured by top and bottom interlocking rods. When the door is opened you can secure it to the side of the unit while you load or unload offering the convenience you need as you lift heavy boxes of valuable products. And once you've accessed your inventory you can adjust the intermediate shelf on 4'' increments giving you the flexibility to store items of varying heights with ease. For your benefit a solid stainless steel top serves as additional storage space. To offer you the best possible savings on freight costs this unit ships unassembled. Locks sold separately.Overall Dimensions:Length: 26 3/4''Width: 50 1/4''Height: 64 1/2''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- WERNER 4 ft Fiberglass Stepladder, 250 lb Capacity (6004)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-4-95)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x36x69 (MSEC363F-SLD)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- Cambro Utility & Storage Carts