Shop All Boltless Shelving
Cambro
CPU182484VS5PKG Camshelving Premium Stationary Starter Unit
Mfr # 214PSS2484C5
Zoro # G511632599
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PSS2484C5
- Zoro # G511632599
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Premium series this Cambro Camshelving Premium CPU182484VS5PKG stationary starter unit comes equipped with all of the features you expect in a Camshelving product. This unit includes 4 vented shelves 1 solid shelf 4 steel core posts and 10 matching traverses all with a thick polypropylene outer layer for superior strength and durability.With its professional-looking speckled gray color and structural integrity this starter shelving unit is the perfect addition to a pre-existing shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. In fact it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down!Versatility is built right in to this shelving unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since each of the shelving plates have Camguard antimicrobial technology built in to suppress the growth of fungus bacteria or mold between cleanings.The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications while the solid shelf is ideal for small or delicate items that can't be stored on vented shelves.Overall Dimensions:Length: 24''Width: 18''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- EDSAL Crossbar, 15"D, Steel (CS15)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- Cambro Boltless Shelving