Shop All Boltless Shelving
Cambro
CPU182484S4PKG Camshelving Premium Solid 4-Shelf Stationary Starter Unit - 18'' x 24'' x 84''
Mfr # 214PSS2484S4
Zoro # G411632491
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PSS2484S4
- Zoro # G411632491
- Country of Origin United States
- Category Boltless Shelving
Description
Effortlessly store and keep track of your products with the Cambro Camshelving Premium CPU182484S4PKG solid shelving unit with 4 shelves! With sturdy solid shelves to keep stored items clean and off the ground this shelving system comes with all of the features you expect in a Camshelving product. Equipped with 4 posts pre-installed post connectors and wedges 32 dovetails 4 shelves and 8 traverses you'll have everything you need to start building this versatile and efficient shelving system right out of the box.For maximum durability the steel core construction features a smooth polypropylene exterior that offers outstanding structural integrity. With its professional-looking speckled gray color it is assurednot to rust corrode or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelving unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since it has Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher.Overall DimensionsLength: 24''Width: 18''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- Cambro Boltless Shelving