Shop All Shelving & Rack Accessories
Cambro
CPTR362PK480 Camshelving Premium Series Shelf Traverse, 2PK
Mfr # 214CPTR362PK
Zoro # G311632157
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CPTR362PK
- Zoro # G311632157
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Add extra support onto your existing Camshelving Premium Series shelving unit with this Cambro CPTR362PK480 Camshelving Premium Series shelf traverse. If you're placing rolling equipment underneath your first shelf this traverse can be used to strengthen the existing shelving and keep all your items safe by simply adding the traverse onto the existing back post. You can also use a single set to add an open shelf for divider bars or drying racks.Quick to install this traverse comes with dove tails so all you have to do is fit it on the back of the post and then press to lock. Another benefit of using the Camshelving Premium Series shelving pieces in your establishment is that they're easy to clean made from strong composite and plastic materials and impervious to harsh chemicals or salt water. Thanks to this Camshelving series you can obtain a superior storage solution compared to alternative wire or aluminum shelving units. With its professional-looking speckled gray color and great durability this shelf traverse ensures that your shelving unit is perfect for any area of your business even humid dish rooms or cold walk-in freezers.Overall Dimensions:Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- KNAPE & VOGT Bracket Shelf Twin Titnm 7In (182TI7)
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- NATIONAL HARDWARE CORNER BRACE 1.65X1.5"" (N351-482)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- ECONOCO Semi-Gloss Hook 12", White, 96PK (EWH/H12)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- Cambro Shelving & Rack Accessories