Shop All Boltless Shelving
Cambro
CPSK2424VS4480 Camshelving Premium Series Stationary Shelf Kit
Mfr # 214CPSK243SV
Zoro # G211631991
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214CPSK243SV
- Zoro # G211631991
- Country of Origin United States
- Category Boltless Shelving
Description
Create a durable shelving solution in your high volume foodservice operation with this Cambro CPSK2424VS4480 Camshelving Premium Series Stationary Shelf Kit with 3 vented shelves and 1 solid shelf. This kit comes with the shelves and traverses you need to add on to your existing unit or it can be combined with stationary posts and a starter kit sold separately to create a new shelf. It comes with 8 traverses and several solid shelf plates so you can create a reliable shelving system. The Premium Series is a great choice for establishments that have constant loading and off-loading of heavy products.Best of all this shelving is made with a smooth polypropylene material that offers antimicrobial protection and is easy to wipe clean and resistant to buckling or rust. This makes it versatile for use in kitchens freezers coolers pantries or for dry storage spaces. The bottom solid shelf keeps your narrow items upright during storage and is great for more delicate items like chafing dishes or china storage. Plus it fits healthcare setting codes as it keeps your items clean and protected from splashes caused by mopping or spills. Meanwhile the 3 vented shelves allow for air circulation which is important especially for perishable items stored in cooler locations. The vented design also offers better visibility and makes it easy to identify product on the shelves.As part of the Premium Series this shelf kit has a steel core center covered in polypropylene preventing dents bends or breakage. It can even be taken apart and run through the dishwasher to maintain it and keep it looking like new. When installing the pieces are made to click together allowing for a simple set up. Each shelf can hold up to 800 lb. of evenly distributed weight making it the perfect addition to your business!Kit Includes:- Shelf plates for 4 shelves- 8 stationary traversesOverall Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, Melamine Deck, 96inW x 36inD, Gray (504670GY)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- Cambro Boltless Shelving