Shop All Boltless Shelving
Cambro
CPSK2424V5480 Camshelving Premium Series Stationary Shelf Kit Rect
Mfr # 214CPSK2425V
Zoro # G511631899
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214CPSK2425V
- Zoro # G511631899
- Country of Origin United States
- Category Boltless Shelving
Description
Create a durable shelving solution in your high volume foodservice operation with this Cambro CPSK2424V5480 Camshelving Premium Series Stationary shelf kit with 5 vented shelves. This kit comes with the shelves and traverses you need to add on to your existing unit or it can be combined with stationary posts and a starter kit sold separately to create a new shelf. It comes with 10 traverses and several shelf plates so you can create a reliable shelving system. The Premium Series is a great choice for establishments that have constant loading and off-loading of heavy products.Best of all this shelving is made with a smooth polypropylene material that offers antimicrobial protection and is easy to wipe clean and resistant to buckling or rust. This makes it versatile for use in kitchens freezers coolers pantries or for dry storage spaces. The vented shelves are great for storing perishable items since they allow for air circulation. This air flow is especially important for perishable items stored in cooler locations. The vented design also offers better visibility so your staff can easily find the product they are looking for on the shelves or take inventory faster.As part of the Premium Series this shelf kit has a steel core center covered in polypropylene preventing dents bends or breakage. It can even be taken apart and run through the dishwasher to maintain it and keep it looking like new. When installing the pieces are made to click together allowing for a simple set up. Each shelf can hold up to 800 lb. of evenly distributed weight making it the perfect addition to your business!Kit Includes:- Vented shelf plates for 5 shelves- 10 stationary traversesOverall Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- VESTIL Powder Coated Boltless Shelf, 48x18x72 (PCBS-1848)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- Cambro Boltless Shelving