Shop All Boltless Shelving
Cambro
CPSK2424S5480 Camshelving Premium Series Stationary Shelf Kit Rect
Mfr # 214CPSK2425S
Zoro # G011631870
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CPSK2425S
- Zoro # G011631870
- Country of Origin United States
- Category Boltless Shelving
Description
Create a durable shelving solution in your high volume foodservice operation with this Cambro CPSK2424S5480 Camshelving Premium Series Stationary shelf kit with 5 solid shelves. This kit comes with the shelves and traverses you need to add on to your existing unit or it can be combined with stationary posts and a starter kit sold separately to create a new shelf. It comes with 10 traverses and several shelf plates so you can create a reliable shelving system. The Premium Series is a great choice for establishments that have constant loading and off-loading of heavy products.Best of all this shelving is made with a smooth polypropylene material that offers antimicrobial protection and is easy to wipe clean and resistant to buckling or rust. This makes it versatile for use in kitchens freezers coolers pantries or for dry storage spaces. The solid shelves keep narrow items upright during storage and are great for delicate items like chafing dishes or china storage. Ideal for holding non-perishable products equipment or supplies this shelving unit can even keep items like linens or towels smooth and flat during storage to eliminate unsightly creases or wrinkles. The solid shelves also meet healthcare setting codes since they ensure your items stay clean and protected from splashes caused by mopping the floor or spills from other shelves.As part of the Premium Series this shelf kit has a steel core center covered in polypropylene preventing dents bends or breakage. It can even be taken apart and run through the dishwasher to maintain it and keep it looking like new. When installing the pieces are made to click together allowing for a simple set up. Each shelf can hold up to 800 lb. of evenly distributed weight making it the perfect addition to your business!Kit Includes:- Solid shelf plates for 5 shelves- 10 stationary traversesOverall Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-203642-2S95)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- Cambro Boltless Shelving