Shop All Boltless Shelving
Cambro
CPSK1836V5480 Camshelving Premium 18'' x 36'' Shelf Kit with 5 Vented Shelves
Mfr # 214PSK1836V5
Zoro # G911632410
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PSK1836V5
- Zoro # G911632410
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Premium modular shelving system this Cambro CPSK1836V5480 Camshelving Premium 18'' x 36'' shelf kit with 5 vented shelves comes in the highest-quality and with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel these shelves still weigh 60% less than steel shelves and are easier to set up clean and maintain. With their professional-looking speckled gray color and superior durability the included shelf plates are the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelf kit! It can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since these shelves have Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! Each shelf plate even features a unique weldless design that eliminates the potential for liquids and dirt getting into crevices.The vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications. Each shelf accommodates up to 800 lb. of weight and the entire assembled unit accommodates up to 3200 lb. For easy assembly dovetails are molded into the included traverses.Kit Includes:- Vented shelf plates for 5 shelves- 10 stationary traversesOverall Dimensions:Length: 36''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (HKL151548-1SA)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- Cambro Boltless Shelving