No Product Image Available

Cambro

CPSK1836S4480 Camshelving Premium 18'' x 36'' Shelf Kit with 4 Solid Shelves


product price: $397.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the Premium modular shelving system this Cambro CPSK1836S4480 Camshelving Premium 18'' x 36'' shelf kit with 4 solid shelves comes in the highest-quality and with all of the features you expect in a Camshelving product. Made with durable composite material that is as strong as steel these shelves still weigh 60% less than steel shelves and are easier to set up clean and maintain. With their professional-looking speckled gray color and superior durability the included shelf plates are the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelf kit! It can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since these shelves have Camguard antimicrobial technology built in to suppress the growth of microbes between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. When a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! Each shelf plate even features a unique weldless design that eliminates the potential for liquids and dirt getting into crevices.In addition the solid shelf design is ideal for storing small items that might slip through slotted shelves and it prevents spills and leaks from contaminating the floor and items below better than the vented design. Each shelf accommodates up to 800 lb. of weight and the entire assembled unit accommodates up to 3200 lb. For easy assembly dovetails are molded into the included traverses.Kit Includes:- Solid shelf plates for 4 shelves- 8 stationary traversesOverall Dimensions:Length: 36''Width: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.