Shop All Boltless Shelving
Cambro
CPSK1424V1480 Camshelving Premium 14'' x 24'' Vented Shelf Kit
Mfr # 214PSK1424V
Zoro # G411632668
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214PSK1424V
- Zoro # G411632668
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Cambro Camshelving Premium modular shelving system this Cambro CPSK1424V1480 14'' x 24'' vented shelf kit includes two steel core traverses with a thick polypropylene outer layer as well as two easy-to-clean vented polypropylene shelf plates.Each shelf plate features a unique weldless design that eliminates the potential for liquids and dirt getting into crevices. To inhibit the growth of mold fungus and bacteria on their smooth surface each shelf plate is embedded with Camguard antimicrobial protection that will not scrape off wash off or wear out. Additionally to reduce the risk of cross-contamination associated with heavy spills the shelf plates can be easily removed from your complete shelving unit for washing in a commercial dish machine. These shelves are height adjustable in 4 inch increments and are safe to -36 degrees Fahrenheit. Each shelf holds up to 800 lb. of evenly distributed weight. Measures 14''W x 24''L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (30230SCLAR)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- GLOBAL INDUSTRIAL 5 Shelf, Boltless Shelving, Starter, 48inW x 12inD x 72inH, Wood Deck (255665)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- Cambro Boltless Shelving