Shop All Boltless Shelving
Cambro
CPSK1424S1480 Camshelving Premium 14'' x 24'' Solid Shelf Kit
Mfr # 214PSK1424S
Zoro # G311632621
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PSK1424S
- Zoro # G311632621
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Cambro Camshelving Premium modular shelving system this Cambro CPSK1424S1480 14'' x 24'' solid shelf kit includes two steel core traverses with a thick polypropylene outer layer as well as two easy-to-clean solid polypropylene shelf plates.Each shelf plate features a unique weldless design that eliminates the potential for liquids and dirt getting into crevices. To inhibit the growth of mold fungus and bacteria on their smooth surface each shelf plate is embedded with Camguard antimicrobial protection that will not scrape off wash off or wear out. Additionally to reduce the risk of cross-contamination associated with heavy spills the shelf plates can be easily removed from your complete shelving unit for washing in a commercial dish machine. These shelves are height adjustable in 4 inch increments and are safe to -36 degrees Fahrenheit. Each shelf holds up to 800 lb. of evenly distributed weight. Measures 14''W x 24''L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- AKRO-MILS Plastic Divider, Black (40282)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- Cambro Boltless Shelving