Shop All Shelving & Rack Accessories
Cambro
CPR48S151 Double Level Shelf Rail Stationary
Mfr # 214CPR48S
Zoro # G911586874
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CPR48S
- Zoro # G911586874
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Prevent stored items from falling off of your 48'' long Cambro Camshelving Premium complete shelving units with this Cambro CPR48S151 4'' high single level shelf rail. It's perfect for use on both stationary and mobile shelving units!Each shelf rail includes 2 brackets and 2 rods for fencing in one traverse side of your shelving unit. This unit contains no exposed metal and will not rust. It is safe to -36 degrees Fahrenheit.Overall Dimensions:Length: 48''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 64 in H, Stationary (DD1147)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- ECONOCO Pipeline, Nesting Table Frame Only, Large (PSNTL)
- LOWELL Rack Recessing Bracket 2U (RRB-2)
- SOUTHERN IMPERIAL 1.25 in. H X 22 in. W Silver Organizer Rack Metal (ROR-24-5)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- Cambro Shelving & Rack Accessories